




€41.54/ pieceexcl. VAT
€50.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49..2RS |
Inner Diameter | 14 mm |
Outer Diameter | 22 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | Yes |
€23.31/ pieceexcl. VAT
€28.21incl. VAT
2 In stock - Estimated delivery date 10/11/2026