




€277.71/ pieceexcl. VAT
€336.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 54 mm |
Model | without inner ring |
With sealing | No |
€156.77/ pieceexcl. VAT
€189.69incl. VAT
Estimated delivery date - 10/11/2026