




€147.30/ pieceexcl. VAT
€178.23incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 58 mm |
Outer Diameter | 72 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
€81.93/ pieceexcl. VAT
€99.14incl. VAT
Estimated delivery date - 10/11/2026