




€122.68/ pieceexcl. VAT
€148.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 52 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
€69.69/ pieceexcl. VAT
€84.32incl. VAT
Estimated delivery date - 10/11/2026