




€82.43/ pieceexcl. VAT
€99.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€46.79/ pieceexcl. VAT
€56.62incl. VAT
Estimated delivery date - 10/11/2026