




€32.79/ pieceexcl. VAT
€39.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 16 mm |
Outer Diameter | 24 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
€18.41/ pieceexcl. VAT
€22.28incl. VAT
Estimated delivery date - 10/11/2026