




€87.41/ pieceexcl. VAT
€105.77incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | No |
€49.10/ pieceexcl. VAT
€59.41incl. VAT
Estimated delivery date - 10/11/2026