




€77.62/ pieceexcl. VAT
€93.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 69 |
Inner Diameter | 32 mm |
Outer Diameter | 45 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€43.60/ pieceexcl. VAT
€52.76incl. VAT
Estimated delivery date - 11/11/2026