




€39.12/ pieceexcl. VAT
€47.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 125 mm |
Outer Diameter | 150 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
€236.57/ pieceexcl. VAT
€286.25incl. VAT
Estimated delivery date - 10/11/2026