




€382.55/ pieceexcl. VAT
€462.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 115 mm |
Outer Diameter | 140 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |