




€316.95/ pieceexcl. VAT
€383.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 110 mm |
Outer Diameter | 130 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |