

€46.09/ pieceexcl. VAT
€55.77incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
€22.18/ pieceexcl. VAT
€26.84incl. VAT
79 In stock - Estimated delivery date 16/11/2026