




€26.49/ pieceexcl. VAT
€32.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49 |
Inner Diameter | 14 mm |
Outer Diameter | 22 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |
€15.06/ pieceexcl. VAT
€18.22incl. VAT
65 In stock - Estimated delivery date 06/11/2026