




€127.58/ pieceexcl. VAT
€154.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKS |
Inner Diameter | 65 mm |
Outer Diameter | 85 mm |
Width | 28 mm |
Model | without inner ring |
With sealing | No |