SKF

SKF Needle roller bearing with ribs without inner ring NKS 32

  • ERIKS:23767624
  • Manufacturer:7316570402452
Image 1
Image 2
Image 1
Image 2
Heavy Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€78.97/ pieceexcl. VAT

€95.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKS
Inner Diameter
32 mm
Outer Diameter
47 mm
Width
22 mm
Model
without inner ring
With sealing
No