




€64.82/ pieceexcl. VAT
€78.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKS |
Inner Diameter | 28 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€28.43/ pieceexcl. VAT
€34.40incl. VAT
Estimated delivery date - 10/11/2026