




€230.93/ pieceexcl. VAT
€279.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 95 mm |
Outer Diameter | 115 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | No |
€129.79/ pieceexcl. VAT
€157.05incl. VAT
Estimated delivery date - 10/11/2026