




€193.28/ pieceexcl. VAT
€233.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 95 mm |
Outer Diameter | 115 mm |
Width | 26 mm |
Model | without inner ring |
With sealing | No |
€110.46/ pieceexcl. VAT
€133.66incl. VAT
Estimated delivery date - 10/11/2026