




€138.84/ pieceexcl. VAT
€168.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 90 mm |
Outer Diameter | 110 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
€96.55/ pieceexcl. VAT
€116.83incl. VAT
Estimated delivery date - 10/11/2026