SKF

SKF Needle roller bearing with ribs without inner ring NK 9/16 TN

  • ERIKS:24003910
  • Manufacturer:7316577012463
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€18.61/ pieceexcl. VAT

€22.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NK
Inner Diameter
9 mm
Outer Diameter
16 mm
Width
16 mm
Model
without inner ring
With sealing
No