




€18.08/ pieceexcl. VAT
€21.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 9 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |