SKF

SKF Needle roller bearing with ribs without inner ring NK 80/25

  • ERIKS:23767536
  • Manufacturer:7316577122605
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€128.28/ pieceexcl. VAT

€155.22incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NK
Inner Diameter
80 mm
Outer Diameter
95 mm
Width
25 mm
Model
without inner ring
With sealing
No
Alternatives

€72.15/ pieceexcl. VAT

€87.30incl. VAT

Estimated delivery date - 10/11/2026