




€14.96/ pieceexcl. VAT
€18.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 8 mm |
Outer Diameter | 15 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
€10.36/ pieceexcl. VAT
€12.54incl. VAT
Sold per: 10Min. order: 10
50 In stock - Estimated delivery date 09/11/2026