




€141.21/ pieceexcl. VAT
€170.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 73 mm |
Outer Diameter | 90 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
€80.58/ pieceexcl. VAT
€97.50incl. VAT
Estimated delivery date - 11/11/2026