




€99.96/ pieceexcl. VAT
€120.95incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
€56.07/ pieceexcl. VAT
€67.84incl. VAT
Estimated delivery date - 18/11/2026