




€114.17/ pieceexcl. VAT
€138.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 68 mm |
Outer Diameter | 82 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
€64.16/ pieceexcl. VAT
€77.63incl. VAT
10 In stock - Estimated delivery date 06/11/2026