




€80.65/ pieceexcl. VAT
€97.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 55 mm |
Outer Diameter | 68 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
€45.24/ pieceexcl. VAT
€54.74incl. VAT
Estimated delivery date - 10/11/2026