




€13.62/ pieceexcl. VAT
€16.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Model | without inner ring |
With sealing | No |
€9.50/ pieceexcl. VAT
€11.50incl. VAT
250 In stock - Estimated delivery date 09/11/2026