SKF

SKF Needle roller bearing with ribs without inner ring NK 38/20

  • ERIKS:23767510
  • Manufacturer:7316577012661
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€31.58/ pieceexcl. VAT

€38.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NK
Inner Diameter
38 mm
Outer Diameter
48 mm
Width
20 mm
Model
without inner ring
With sealing
No