




€38.73/ pieceexcl. VAT
€46.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 37 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€21.73/ pieceexcl. VAT
€26.29incl. VAT
Estimated delivery date - 10/11/2026