




€31.19/ pieceexcl. VAT
€37.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 28 mm |
Outer Diameter | 37 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
€21.49/ pieceexcl. VAT
€26.00incl. VAT
Estimated delivery date - 11/11/2026