




€25.49/ pieceexcl. VAT
€30.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 24 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€17.71/ pieceexcl. VAT
€21.43incl. VAT
8 In stock - Estimated delivery date 06/11/2026