




€22.04/ pieceexcl. VAT
€26.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€15.31/ pieceexcl. VAT
€18.53incl. VAT
24 In stock - Estimated delivery date 06/11/2026