




€26.24/ pieceexcl. VAT
€31.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 19 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
€14.70/ pieceexcl. VAT
€17.79incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026