




€19.24/ pieceexcl. VAT
€23.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 19 mm |
Outer Diameter | 27 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
€13.25/ pieceexcl. VAT
€16.03incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026