




€18.60/ pieceexcl. VAT
€22.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 18 mm |
Outer Diameter | 26 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
€12.80/ pieceexcl. VAT
€15.49incl. VAT
Estimated delivery date - 10/11/2026