SKF

SKF Needle roller bearing with ribs without inner ring NK 12/16

  • ERIKS:23767476
  • Manufacturer:7316577611871
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and no inner ring.
Save to list

€15.60/ pieceexcl. VAT

€18.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NK
Inner Diameter
12 mm
Outer Diameter
19 mm
Width
16 mm
Model
without inner ring
With sealing
No
Alternatives

€10.74/ pieceexcl. VAT

€13.00incl. VAT

60 In stock - Estimated delivery date 09/11/2026