SKF

SKF Needle roller bearing with ribs with inner ring with sealing NA 4910.2RS

  • ERIKS:23766995
  • Manufacturer:7316577012197
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring. Rubber seal on both sides.
Save to list

€82.38/ pieceexcl. VAT

€99.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49..2RS
Inner Diameter
50 mm
Outer Diameter
72 mm
Width
23 mm
Model
with inner ring
With sealing
Yes
Alternatives

€69.12/ pieceexcl. VAT

€83.64incl. VAT

Estimated delivery date - 12/11/2026