SKF

SKF Needle roller bearing with ribs with inner ring with sealing NA 4906.2RS

  • ERIKS:23766988
  • Manufacturer:7316577012128
Image 1
Image 2
Image 1
Image 2
Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring. Rubber seal on both sides.
Save to list

€56.39/ pieceexcl. VAT

€68.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NA 49..2RS
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
18 mm
Model
with inner ring
With sealing
Yes
Alternatives

€45.44/ pieceexcl. VAT

€54.98incl. VAT

24 In stock - Estimated delivery date 10/11/2026