




€47.85/ pieceexcl. VAT
€57.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49..2RS |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 14 mm |
Model | with inner ring |
With sealing | Yes |
€27.37/ pieceexcl. VAT
€33.12incl. VAT
Estimated delivery date - 13/11/2026