




€39.30/ pieceexcl. VAT
€47.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 49..2RS |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 14 mm |
Model | with inner ring |
With sealing | Yes |
€31.75/ pieceexcl. VAT
€38.42incl. VAT
34 In stock - Estimated delivery date 10/11/2026