




€180.32/ pieceexcl. VAT
€218.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIS |
Inner Diameter | 60 mm |
Outer Diameter | 90 mm |
Width | 28 mm |
Model | with inner ring |
With sealing | No |
€101.48/ pieceexcl. VAT
€122.79incl. VAT
Estimated delivery date - 10/11/2026