




€110.24/ pieceexcl. VAT
€133.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIS |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 28 mm |
Model | with inner ring |
With sealing | No |
€76.64/ pieceexcl. VAT
€92.73incl. VAT
Estimated delivery date - 12/11/2026