SKF

SKF Needle roller bearing with ribs with inner ring NKIS 35 TN/P6

  • ERIKS:13200400
  • Manufacturer:7316574333271
Image 1
Image 2
Image 1
Image 2
Needle roller bearings with ribs are ready-to-fit units. The outer ring and needle roller and cage assembly form a self-retaining unit. The needle roller and cage assembly is guided by the ribs on the outer ring. The bearings are available with or without an inner ring, in a single or double row design, open or sealed versions. Bearings without an inner ring are highly suitable for bearing arrangements with particularly compact radial dimensions, if the shaft raceway can be hardened and ground. Bearings with an inner ring are used if the shaft cannot be configured as a rolling bearing raceway.
Save to list

€159.66/ pieceexcl. VAT

€193.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKIS
Inner Diameter
35 mm
Outer Diameter
58 mm
Width
22 mm
Model
with inner ring
With sealing
No