




€438.14/ pieceexcl. VAT
€530.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 95 mm |
Outer Diameter | 125 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
€246.12/ pieceexcl. VAT
€297.81incl. VAT
Estimated delivery date - 11/11/2026