




€26.26/ pieceexcl. VAT
€31.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 9 mm |
Outer Diameter | 19 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
€14.74/ pieceexcl. VAT
€17.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026