




€946.80/ pieceexcl. VAT
€1,145.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
€138.23/ pieceexcl. VAT
€167.26incl. VAT
Estimated delivery date - 11/11/2026