SKF

SKF Needle roller bearing with ribs with inner ring NKI 6/16 TN

  • ERIKS:23767577
  • Manufacturer:7316571079738
Image 1
Image 2
Image 1
Image 2
Light Series Needle Roller Bearing. This unit consists of an outer ring with a cage retained single row of needle rollers and an inner ring.
Save to list

€25.79/ pieceexcl. VAT

€31.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKI
Inner Diameter
6 mm
Outer Diameter
16 mm
Width
16 mm
Model
with inner ring
With sealing
No