




€24.22/ pieceexcl. VAT
€29.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 6 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |