




€105.45/ pieceexcl. VAT
€127.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 55 mm |
Outer Diameter | 72 mm |
Width | 35 mm |
Model | with inner ring |
With sealing | No |
€73.26/ pieceexcl. VAT
€88.64incl. VAT
Estimated delivery date - 11/11/2026